4TB WD Black P10 USB 3.2 Black Ext HDD

Order Code: ZT1540665S

£159.99 Inc VAT (20%)


Description

4TB WD Black P10 USB 3.2 Black Ext HDD The WD_Black D10 Game Drive will take your console or PC to the next level and help you keep the competitive edge you need to win. Add up to 8TB1 of extra storage to your device to build up your game library up to 200 games or relive your best in-action moments by saving your favourite gameplay recordings. Rated at 7200 RPM with active cooling technology, WD_Black D10 Game Drive has speeds up to 250MB/s to kick your game into high-performance mode so you can play without limits and drive your game the way you choose.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4TB WD Black P10 USB 3.2 Black Ext HDD
  • Colour
    Black
  • Width
    88mm
  • Type
    Hard Disks
  • Depth
    118mm
  • Height
    20.8mm
  • Weight
    230g
  • Power Supply
    USB Port
  • Dimensions (W x D x H)
    88x118x20.8mm
  • Data Transfer Rate
    Up to 5GB/s
  • Capacity
    4TB
  • Form
    External Drive
  • Compatibility
    PlayStation 5 /Xbox Series X
  • Portable Or Desktop
    Portable
  • Connection
    USB 3.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome