Internal HDD  Barracuda 2.5 1000GB HDD

Internal HDD Barracuda 2.5 1000GB HDD

Order Code: ZT1113772SCopy

£59.99each Inc VAT (20%)
£179.97 minimum order value
£61.993% off

Minimum order quantity: 3.

Description

Seagate Barracuda 2.5 1000GB HDD

Specifications for Internal HDD Barracuda 2.5 1000GB HDD
  • Form
    Internal Drive
  • Type
    Hard Disks
  • Weight
    490g
  • Connection
    SATA 6.0GB/s
  • Size
    1TB
  • Capacity
    1TB
  • Data Transfer Rate
    140Mbps
  • Dimensions
    101.85x146.99x20.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome