Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
MG08 16TB, 3.5-inch, 12.0 Gbit/s SAS, 7200 rpm, 512 emulation ( 512e )
By Toshiba Hdd
Order Code:
ZT1701240S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/mg08-16tb-3-5-inch-12-0-gbit-s-sas-7200-rpm-512-emulation-512e/p/ZT1701240S
Add to quotation
View all External Hard Drives
Description
Toshiba MG08, 3.5", 16000 GB, 7200 RPM
Specifications
Specifications for MG08 16TB, 3.5-inch, 12.0 Gbit/s SAS, 7200 rpm, 512 emulation ( 512e )
Depth
147mm
Width
101.8mm
Type
HDD
Height
26.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome