Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Professional Pro-Blade SSD Mag - SSD - 1 TB - External (Portable)
By Sandisk
Order Code:
ZT3456914S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/professional-pro-blade-ssd-mag-ssd-1-tb-external-portable/p/ZT3456914S
Add to quotation
View all External Hard Drives
Description
SanDisk PRO-BLADE. SSD capacity: 1 TB. Product colour: Stainless steel
Specifications
Technical Information
Specifications for Professional Pro-Blade SSD Mag - SSD - 1 TB - External (Portable)
Connection
PRO-BLADE Ecosystem
Colour
Black
Portable Or Desktop
Portable
Type
Solid State Drives
Data Transfer Rate
Up to 2000MB/s
Form
External Drive
Weight
45g
Capacity
1TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome