Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Ultra 1TB 2.5in 3D SATA III Internal SSD
By Sandisk
Order Code:
ZT3524226S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/ultra-1tb-2-5in-3d-sata-iii-internal-ssd/p/ZT3524226S
Add to quotation
View all External Hard Drives
Description
SanDisk Ultra 1TB 2.5 Inch 3D Serial ATA III 3D NAND Internal Solid State Drive
Specifications
Specifications for Ultra 1TB 2.5in 3D SATA III Internal SSD
Type
Solid State Drives
Form
Internal Drive
Colour
Black
Capacity
1TB
Weight
53.3g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome