Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Cables 2M 8K HDMI 28AWG Blue Hood Black
By Cables Direct
Order Code:
ZT1108495S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/cables-2m-8k-hdmi-28awg-blue-hood-black/p/ZT1108495S
Add to quotation
View all HDMI Cables
Description
2M 8K HDMI 28AWG Blue Hood Black
Tags:
#BulkDiscount
Specifications
Specifications for Cables 2M 8K HDMI 28AWG Blue Hood Black
Cable Length
2 M
Data Transfer Rate
48 Gbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome