HDMI to VGA Monitor Adapter Cable 1920 x 1080 60Hz Resolution 0.2m

Order Code: ZT2122867S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Lenovo HDMI to VGA Monitor Adapter Cable 1920 x 1080 60Hz Resolution 0.2m Go Do. Connect. The 20 cm Lenovo HDMI to VGA Monitor Adapter provides the best sleek compatibility experience as it seamlessly enables interoperability of ThinkPad systems with commercial analogue projectors and displays. The Adapter allows you to connect to an extended display or work in mirrored mode with VGA projectors. The maximum resolution supported is 1920 x 1080 at 60 Hz. Lenovo HDMI to VGA Monitor Adapter has a 3 year warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for HDMI to VGA Monitor Adapter Cable 1920 x 1080 60Hz Resolution 0.2m
  • Cable Length
    0.2m
  • Colour
    Black
  • Type
    AV Cables
  • Form
    Monitor Adaptor
  • Weight
    310g
  • Connection
    HDMI to VGA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome