5TB Rugged Portable USBC External HDD

Order Code: ZT1532802S

£219.99 Inc VAT (20%)
£229.994% off

Currently unavailable

Description

LaCie 5TB Rugged Portable USBC External HDD The LaCie RuggedÆ USB-C portable drive marries rugged durability with cuttingedge USB-C. The result is a vault for your data thatís compatible with next-gencomputers like the Apple Macbook, as well as USB computers.
Featuring the marketís highest storage capacity for its size, the LaCie Rugged USB-C gives you enough space to store your digital presentóand future. Massive capacity lets you use the LaCie Rugged as a shuttle drive to transport footage from set to post-production or to store a huge LightroomÆ library.
Creative pros have been depending on LaCie Rugged drives for over a decadebecause they are the most reliable way to transport and capture data in the field.
With resistance to drops, crush, rain, and unauthorized access, the LaCie Rugged USB-C is tough enough for extreme conditionsófrom a sudden rainstorm to a crush of suitcases in an airplane cargo hold.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 5TB Rugged Portable USBC External HDD
  • Type
    HDD
  • Height
    135.1mm
  • Weight
    400g
  • Width
    86mm
  • Colour
    Orange
  • Depth
    26mm
  • Size
    5TB
  • Power Supply
    USB Port
  • Connection
    USB C
  • Portable Or Desktop
    Portable
  • Dimensions (W x D x H)
    86x135.1x26mm
  • Form
    External Drive
  • Capacity
    5TB
  • Data Transfer Rate
    130MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome