Adapter 660 Stereo Bluetooth Headset

Order Code: ZT3381805S

£359.99 Inc VAT (20%)


Description

Binaural headset, digital MEMs beamforming microphone (3 microphones) , Bluetooth & USB connectivity, Microsoft Teams/aptX/Made for iPhone (MFI) certification, up to 30 hours talk time & up to 360 hours standby, 3 hours charge time, 25m Wireless range (line of sight) Maximize focus and productivity anywhere with a headset powered by EPOS AI‚Ñ¢ for personal audio with superb call clarity, stereo sound and adaptive ANC. Enjoy a unique UC optimized solution with machine learning enhanced microphone performance. Certified for Microsoft Teams.

Switch effortlessly between your favourite devices & enjoy multi-point connectivity via Bluetooth® to mobile and softphone simultaneously. BTD 800 USB dongle connects straight to your PC. The Adapt 660 also features a dedicated button for Microsoft Teams and Alexa via BTD 800 USB dongle.

Experience a headset that places you at the centre of an immersive, personalized audio experience so you can work optimally wherever and whenever. The ADAPT 660 headset combines state-of-the-art technology, contemporary design and your will to succeed.

Superb call clarity powered by EPOS AI‚Ñ¢ means that the machine learning developed algorithms optimize voice pick up, for a natural listening experience from three advanced microphones. The adaptive ANC microphone system monitors your working environment and adjusts noise reduction in open offices while reducing wind noise outdoors.

Tap and hold to activate Alexa and stay on top of your day-to-day business. Never miss a meeting and plan your schedule both in and out of the office.

The headset connects via Bluetooth® 5.0, NFC audio cable (2.5 mm and 3.5 mm jack plugs) and USB cable with a micro-USB connector. Enjoy multi-point connectivity via Bluetooth® to mobile and softphone simultaneously. BTD 800 USB dongle connects to your PC to enable connectivity.

Included in the box:
ADAPT 660 headset, BTD 800 USB ML PC dongle, USB cable with micro-USB connector, audio cable (2.5 mm and 3.5 mm jack plugs) , carry case, safety guide, compliance sheet

See full description
Specifications for Adapter 660 Stereo Bluetooth Headset
  • Product Type
    Stereo Bluetooth Headset
  • Talk Time
    Up to 30 hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome