Expand 20 Universal Wired Speakerphone Black/Silver - 1000226

Order Code: ZT4175786S

£129.99 Inc VAT (20%)


Description

The Epos Expand 20 Universal Wired Speakerphone is designed for mobile business professionals who set up their office where it is most convenient. Simply plug & play your speakerphone in your meeting room, where is delivers premium audio. For relaxing between calls, the speakerphones can be used for listening to music with EPOS renowned sound quality. Simply connect to your mobile, laptop or tablet and have your meeting where it suits you.
UC optimised and Skype for Business Certified
Replaces PC/mobile speakers and microphone with an exceptional audio experience
Sennheiser Voice Clarity and echo cancellation for natural communication
Merges PC/softphone and mobile calls into one conference
Clear microphone/mute button, call and volume control and easy cable management
Hands-free operation to call and work simultaneously
Visual LED battery status and voice prompts for low battery warning
USB Connector Type: USB Type-A
Microphone Direction Type: Omnidirectional
Dimensions (WxDxH): 110x110x30mm

See full description
Specifications for Expand 20 Universal Wired Speakerphone Black/Silver - 1000226
  • Colour
    Black/Silver
  • Size
    110x110x30mm
  • Product Type
    Wired Speakerphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome