FireCuda Gaming Hub 16TB 3.5 Inch USB A USB C External Hard Disk Drive

Order Code: ZT2123772S

£459.99 Inc VAT (20%)


Description

Seagate FireCuda Gaming Hub 16TB 3.5 Inch USB A USB C External Hard Disk Drive Hard drives designed to create an epic gaming atmosphere. Light up your gaming experience with the Seagate FireCuda Gaming Hub. Customisable RGB LED lighting helps you create the ultimate atmosphere and up to 16 TB in capacity keeps all your titles safe, sound, and armed right into your battlestation. Plus, dual front-facing USB-C and USB-A ports enable you to connect and power all your peripherals in one place.

Note: This device is not compatible with any PlayStation console.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for FireCuda Gaming Hub 16TB 3.5 Inch USB A USB C External Hard Disk Drive
  • Form
    External Drive
  • Type
    Hard Disks
  • Cable Length
    1.2m
  • Colour
    Black
  • Power Supply
    USB Port
  • Portable Or Desktop
    Desktop
  • Capacity
    16TB
  • Weight
    1.35kg
  • Dimensions
    49.2x206x128mm
  • Connection
    USB 3.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome