Gxt 415PS Zirox Playstation 5 Wired 3.5mm Connector Headset

Order Code: ZT5513557S

£25.99 Inc VAT (20%)


Description

Light as a feather<br>At only 244 grams, the Zirox has a comfortable lightweight design that youll barely even notice just make sure you dont leave the house still wearing them!<br><br>The sound of success <br>Celebrate your wins in full sound with this headsets powerful 50mm drivers. Transporting you right to the centre of the action, the Zirox helps you to hear all you need to hear.<br><br>The sound of success<br>Celebrate your wins in full sound with this headsets powerful 50mm drivers. Transporting you right to the centre of the action, the Zirox helps you to hear all you need to hear.<br><br>Cool and clear<br>Now you see it, now you dont. The Ziroxs foldaway microphone tucks neatly into the headset itself, whilst onear volume control and microphone mute give you the opportunity to hear and say exactly what you want.<br><br>One for all and all for one<br>Even in the most intense of gaming sessions, this headset is going nowhere. With an adjustable headband, its been designed to provide the perfect fit for all.<br><br>Console companion<br>Designed specifically to match your console, the Zirox is ideal for getting the most out of your PS5™ playtime.<br>With a 1.2m cable, simply plug into your controller and youre ready to get your game on!

See full description
Specifications for Gxt 415PS Zirox Playstation 5 Wired 3.5mm Connector Headset
  • Microphone
    Yes
  • Cable Length
    1.2m
  • Wired/Wireless
    Wired
  • Connection
    3.5mm Jack
  • Function
    Gaming Headset
  • Colour
    White/Black
  • Style
    Double Sided
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Weight
    244g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome