Recon 50 Wired 3.5mm Connector Red Gaming Headset

Order Code: ZT5513644S

£20.99 Inc VAT (20%)


Description

Take gaming audio and comfort on PlayStation to the next level with the Turtle Beach Recon 50P gaming headset. The Recon 50P features Turtle Beachs latest lightweight and comfortable design, with high-quality 40mm over-ear speakers that let you hear every crisp high and thundering low, plus convenient in-line controls that allow you to quickly and easily adjust Master Volume and Mic Mute. The Recon 50P also includes Turtle Beachs renowned high-sensitivity mic, which can be removed when watching movies and listening to music, and the versatile 3.5mm connection makes it perfect for using with PS4™ & PS5™ controllers, as well as with Xbox One & Xbox Series XS controllers, PC, Mac and compatible mobile/tablet devices. The Recon 50P is also Sony 3D Audio ready for PS5.

See full description
Specifications for Recon 50 Wired 3.5mm Connector Red Gaming Headset
  • Style
    Double Sided
  • Wired/Wireless
    Wired
  • Function
    Gaming Headset
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Connection
    3.5mm
  • Colour
    Black/Red
  • Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome