1TB Orange Rugged NVMe USB C Ext SSD

Order Code: ZT1533204S

£199.99 Inc VAT (20%)

Currently unavailable

Description

1TB Orange Rugged NVMe USB C Ext SSD LaCie RuggedÆ SSD offers filmmakers and DITs a substantial boost thanks to SeagateÆ FireCudaÆ NVMe speeds of up to 1,050 MB/s with encryption plus dust, water, and drop resistance in a palm-sized solution. Enjoy spacious capacity of up to 2TB and seamless compatibility with Thunderbolt 3, USB-C, and USB 3.0 on both MacÆ and WindowsÆ computers.

Rugged SSD satisfies the cravings of filmmakers and DITs for high-speed transfers and editing power, extreme ruggedness, and password protection for utmost file security.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1TB Orange Rugged NVMe USB C Ext SSD
  • MFR Part No.
    8LASTHR1000800
  • Colour
    Orange
  • Size
    1TB
  • Weight
    100g
  • Product Type
    Solid State Drives
    External Drive
  • Dimensions (W x D x H)
    64.9x97.9x17mm
  • Power Supply
    USB Port
  • Capacity
    1TB
  • Connection
    USB 3.1
  • Data Transfer Rate
    Up to 1050MB/s
  • Portable Or Desktop
    Portable