275B1H 27 INCH IPS QHD Monitor

Order Code: ZT2123757S

£299.99 Inc VAT (20%)


Description

Philips 275B1H 27 INCH IPS QHD Monitor This Philips monitor with a secure pop-up webcam with Windows Hello offers personalised and greater security. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

Specifications for 275B1H 27 INCH IPS QHD Monitor
  • Type
    Desktop Monitors
  • Panel Type
    IPS
  • Additional Features
    Built in Camera (2.0 MP)
  • Form
    IPS Monitor
  • Monitor Size
    27in
  • Contrast Ratio
    1000, 1
  • Aspect Ratio
    16, 9
  • Built-In Speakers
    2x3w
  • Display Resolution
    QHD
  • Weight
    4.77kg
  • Size Range
    27-27.9in
  • Resolution
    2560x1440
  • Dimensions With Stand
    613x205x537mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome