Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
Colourpen Fine Assorted (Pack of 42) 1405000
By Edding
Order Code:
ZT1545218S
£14.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/colourpen-fine-assorted-pack-of-42-1405000/p/ZT1545218S
Add to quotation
View all Home & Office Phones
Description
Edding Colourpen Fine Assorted (Pack of 42) 1405000
Specifications
Specifications for Colourpen Fine Assorted (Pack of 42) 1405000
MFR Part No.
ED94982
Depth
92mm
Height
155mm
Width
90mm
Pack Quantity
42
Weight
0.318kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome