Lockable Blue Felt Noticeboard 900x1200mm - GF1AB4PBLU

Order Code: ZT4188604S

£139.99 Inc VAT (20%)


Description

Our Best Buy Lockable Notice Board range is available from stock on a lead time of 3 working days. We supply the Best Buy lockable felt pinboard range with our own packaging which is the same as the Colour Choice Premium noticeboard range. all sizes above 90×60 cm are supplied with two sets of locks and keys. The 60 x 90 cm and 90 x 60 cm have one lock and key.

See full description
Specifications for Lockable Blue Felt Noticeboard 900x1200mm - GF1AB4PBLU
  • Frame Type
    Aluminium Frame
  • Board Surface
    Felt Board
  • Colour
    Blue
  • Type
    Glazed Notice Boards
  • Fixing Method
    Wall Mounted Board
  • Size
    900x1200mm
  • Designed For
    Internal Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome