Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
Washable PVA Glue 40ml (Pack of 16) 301559
By Tiger Stationery
Order Code:
ZT1553268S
£5.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/washable-pva-glue-40ml-pack-of-16-301559/p/ZT1553268S
Add to quotation
View all Home & Office Phones
Description
Tiger Washable PVA Glue 40ml (Pack of 16) 301559
Specifications
Specifications for Washable PVA Glue 40ml (Pack of 16) 301559
MFR Part No.
TGR5596
Depth
20mm
Height
155mm
Width
110mm
Pack Quantity
16
Weight
0.858kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome