1U 19in Hinged Wall Bracket Patch Panels

Order Code: ZT1539658S

£22.99 Inc VAT (20%)


Description

1U 19in Hinged Wall Bracket Patch Panels The WALLMOUNTH1 1U 19in Hinged Wall Mounting Bracket for Patch Panels is 4in deep and sturdily designed to provide a dependable solution for mounting a patch panel, or other slim 19in networking equipment to a wall.

The patch panel wall mount features a hinged design for easy access to configuration buttons, ports and cables. The wall mounting†holes are spaced 16 in. apart, making it suitable for mounting on almost any wall, based on common wall-frame stud spacing.

Backed by a StarTech.com 2-year warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1U 19in Hinged Wall Bracket Patch Panels
  • Depth
    152mm
  • Type
    Wall Mounted Rack
  • Height
    44mm
  • Width
    501mm
  • Form
    Bracket
  • For Use With
    Patch Panel
  • Weight
    579.5g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome