Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
APCRBC124 Battery Cartridge
By Apc
Order Code:
ZT3525763S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/apcrbc124-battery-cartridge/p/ZT3525763S
Add to quotation
View all Ink and Toner Cartridges
Description
APC APCRBC124 Replacement Battery Cartridge
Specifications
Specifications for APCRBC124 Battery Cartridge
Weight
5.6kg
Dimensions (W x D x H)
152x203x76mm
Colour
Black
Type
UPS Power Supplies
Battery Type
Lead Acid
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome