Cisco GLC EX SMD 1000BaseEX SFP Module

Order Code: ZT1537325S

£102.99 Inc VAT (20%)


Description

Cisco GLC EX SMD 1000BaseEX SFP Module The GLCEXSMDST is a Cisco GLC-EX-SMD compatible fibre transceiver module that has been designed, programmed and tested to work with CiscoÆ brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-EX compliant networks, with a maximum distance of up to 40 km (24.8 mi).
Technical Specifications:
Wavelength: 1310 nm
Maximum Data Transfer Rate: 1.25 Gbps
Type: Single Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 40 km (24.8 mi)
MTBF: 3,013,496 hours
Power Consumption: Less than 1 Watt
Digital Diagnostics Monitoring (DDM): Yes
This SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Cisco GLC EX SMD 1000BaseEX SFP Module
  • Type
    Ethernet Switches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome