Cisco GLC TE Comp Module 1000BASET

Order Code: ZT1537387S

£63.99 Inc VAT (20%)


Description

Cisco GLC TE Comp Module 1000BASET The GLCTEST is a Cisco GLC-TE compatible copper transceiver module that has been designed, programmed and tested to work with Cisco� brand switches and routers for extended temperatures. It delivers dependable 1 GbE connectivity over copper cable, for 1000BASE-T compliant networks, with a maximum distance of up to 100 m (328 ft). �This SFP copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. ���StarTech. com SFPs��All StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco GLC TE Comp Module 1000BASET
  • Weight
    72g
  • No. of Ports
    1 Port
  • Data Rates
    1000MBps
  • Type
    Ethernet Switches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome