Drum Stand, For 1 X 60 Litre Drum, Hot Dip Galvanised

Order Code: ZT2706492S

£259.99 Inc VAT (20%)


Description

Drum stand, for 1 x 60 litre drum, hot dip galvanised. Supplied = flat pack. Drum capacity = 1x60 l. Material = steel, hot galvanised. Depth = 545 mm. Width = 355 mm. Height = 455 mm. Product type = drum stands. For horizontal storage and filling of drums on sump trays. With support bracket. Zinc plated, for storage and filling of 60 litre drums on sump trays. With support bracket. Supplied flat pack - easy self-assembly.

Specifications for Drum Stand, For 1 X 60 Litre Drum, Hot Dip Galvanised
  • Product Type
    Drum Stands
  • Supplied
    Flat Pack
  • Material
    Steel, Hot Galvanised
  • Depth
    545mm
  • Height
    455mm
  • Width
    355mm
  • Drum Capacity
    1x60 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome