Mobile Small Parts Cleaner, Working HxWxD 920 X 790 X 490mm, For 50 L Drum

Order Code: ZT2744386S

£1,399.99 Inc VAT (20%)


Description

Mobile small parts cleaner, working HxWxD 920 x 790 x 490 mm, for 50 l drum. Supplied = flat pack. Working height = 920 mm. Worktop width = 790 mm. Worktop depth = 490 mm. For drum size = 50 l. Max. load = 100 kg. Scope of delivery = device only. Material = sheet steel, powder coated. Model = mobile. Design of pump = self-priming circulation pump. Test symbol = safety tested. Product type = parts washers. Mobile, professional cleaning, moves like a sack truck. For cleaning medium-sized and heavy parts. Robust construction, high max. load and resistant to mechanical stress. Maintenance free, self-priming circulation pump. Moves like a sack truck. Ideal for changing work sites, space saving and versatile. With cleaning brush, coarse bristle version.

See full description
Specifications for Mobile Small Parts Cleaner, Working HxWxD 920 X 790 X 490mm, For 50 L Drum
  • Product Type
    Parts Washers
  • Supplied
    Flat Pack
  • Test Symbol
    Safety Tested
  • Worktop Depth
    490mm
  • Material
    Sheet Steel, Powder Coated
  • Model Number
    Mobile
  • Worktop Width
    790mm
  • Working Height
    920mm
  • For Drum Size
    50L
  • Load Capacity
    100kg
  • Design of Pump
    Self-Priming Circulation Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome