MSA Compliant SFP Module 1000BASESX LC

Order Code: ZT1538799S

£59.99 Inc VAT (20%)


Description

MSA Compliant SFP Module 1000BASESX LC The SFPSXMM is a TAA compliant MSA compliant fibre SFP transceiver thatís designed, programmed and tested to work with 1000BASE-SX compatible MSA switches and routers. The SFP transceiver module supports a maximum distance of up to 550 m (1804 ft) and delivers dependable 10 GbE connectivity over fibre cabling.
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 1.25 Gbps
Type: Multi Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 550 m (1804 ft)
MTBF: 78,286 hours
Power Consumption: Less than 1 Watt
DDM: No
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MSA Compliant SFP Module 1000BASESX LC
  • MFR Part No.
    8STSFPSXMM
  • Type
    Ethernet Switches
  • Weight
    18g
  • Warranty
    2 Year Warranty
  • Depth
    55mm
  • Height
    9mm
  • Width
    13mm
  • Wired/Wireless
    Wired
  • Data Rates
    1.25GBps
  • No. of Ports
    1 Port

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome