OpticFilm 8100 Slide Scanner

Order Code: ZT1535675S

£399.99 Inc VAT (20%)


Description

OpticFilm 8100 Slide Scanner Plustek OpticFilm high resolution film and slide scanners are used by professional photographers, amateur photographers, graphic designers, photo labs and schools worldwide.

Plustek OpticFilm 8100 is a dedicated and versatile film scanner with 7200 dpi optical resolution. Its light sources give images more precise colour rendering with less power consumption. Two one-touch buttons make scanning easier and more efficient for sharing on websites such as Flickr, Facebook, Picasa, etc.

Compared with the conventional flatbed scanners, the Plustek OpticFilm 8100 provides a much smaller footprint. The scanner is about the same size as a loaf of bread and takes less space on oneís desktop. All OpticFilm scanners also include a custom carrying bag that can be used for transportation or storage.

The Plustek OpticFilm 8100 and SilverFast software make a perfect combination. SilverFast Multi-ExposureÆ is especially for increasing the dynamic range, which adds more shadow details and eliminates noise. SilverFast NegaFixÆ with over 120 profiles for negative film guarantees best results when converting negatives into brilliant positives.

See full description
Specifications for OpticFilm 8100 Slide Scanner
  • Type
    Document Scanner
  • MFR Part No.
    8PL0225UK
  • Colour
    Blue
  • Design
    Film Scanner
  • Depth
    272mm
  • Height
    119mm
  • Width
    120mm
  • Weight
    1.6kg
  • Connection
    USB 2.0
  • Print Resolution
    7200dpi
  • Scan Size
    36.8x25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome