Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Pg - 560/CL-561 Black & Colour St&ard Ink Cartridge 1 x 7.5ml + 3 x 8.3ml + Photo Paper 100 x 150mm 50Pk - 3713C008
By Canon
Order Code:
ZT4188523S
£46.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/pg-560-cl-561-black-and-colour-standard-ink-cartridge-1-x-7-5ml-%2B-3-x-8-3ml-%2B-photo-paper-100-x-150mm-50pk-3713c008/p/ZT4188523S
Add to quotation
View all Ink and Toner Cartridges
Description
This two-cartridge multipack contains 1x 8.3 ml colour
Specifications
Specifications for Pg - 560/CL-561 Black & Colour St&ard Ink Cartridge 1 x 7.5ml + 3 x 8.3ml + Photo Paper 100 x 150mm 50Pk - 3713C008
Volume
7.5ml Black/7.5ml Colour
Page Yield
180
Colour
Black/Colour Cartridge
Compatible/Original
Original
Type
Inkjet Cartridges
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome