UPS 1000VA LCD RM 2U 230V SmartConnect

Order Code: ZT1534593S

£899.99 Inc VAT (20%)


Description

UPS 1000VA LCD RM 2U 230V SmartConnect Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other.

Specifications for UPS 1000VA LCD RM 2U 230V SmartConnect
  • Depth
    477mm
  • Height
    86mm
  • Width
    432mm
  • Dimensions (W x D x H)
    432x477x86mm
  • Colour
    Black
  • Nominal Input Voltage
    151-302V
  • Weight
    22.5kg
  • Battery Type
    Lead Acid
  • Output Power Capacity
    700W/1.0kVA
  • Type
    UPS Power Supplies
  • RoHS Compliant
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome