Workforce WF4830DTWF Multifunction Inkjet Printer

Workforce WF4830DTWF Multifunction Inkjet Printer

Order Code: ZT2123854SCopy

£204.99 Inc VAT (20%)


Description

Epson Workforce WF4830DTWF Multifunction Inkjet Printer Expand your potential with this A4 multifunction inkjet. It offers high-quality, low-cost-printing and flexible wireless solutions.

Think big with this high-quality multifunction with single and double-sided printing, scanning and fax all up to A4. Youíll stride through tasks with print speeds of up to 25ppmπ in black and a 50 page A4 automatic document feeder (ADF). And thatís not forgetting its cost-effective inks and flexible wireless connectivity solutions such and Scan-to-cloud.

This A4 multifunction printer will meet the needs of even the most demanding home office and small office users. It offers double-sided (duplex) printing, scanning and faxing all up to A4, plus its automatic document feeder can process up to 50 double-sided A4 pages. Furthermore, its PrecisionCore printhead produces high-quality, laser-like prints.

Print from anywhere in the office with Wi-Fi connectivity or use Wi-Fi Direct to print from compatible wireless devices without a Wi-Fi network. Epson's free mobile printing apps and solutions provide further versatility; Email Print allows you to send items to print from almost anywhere in the world. And with Scan-to-Cloud, you can enjoy the benefits of collaborative working.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Workforce WF4830DTWF Multifunction Inkjet Printer
  • Functions
    Print/Copy/Scan/Fax
  • Product Type
    Inkjet Printer
  • Scan Resolution
    1200x1200dpi
  • Print Resolution
    4800x2400dpi
  • Connection
    USB/Ethernet/WiFi/WiFi Direct
  • Print Speed Colour
    12ppm
  • Weight
    11.9kg
  • Size
    A4 Printer
  • Print Speed Mono
    25ppm
  • Colour
    Black
  • Dimensions (W x D x H)
    425x388x330mm
  • Number of Cartridges
    4
  • Speed Range
    21 to 30ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome