MZ-77Q1T0 2.5" 1 TB Serial Ata III Qlc
0
1
2
3
4
5
6
7
8

MZ-77Q1T0 2.5" 1 TB Serial Ata III Qlc

Order Code: ZT1116424SCopy

£91.99 Inc VAT (20%)


Description

Samsung MZ-77Q1T0. SSD capacity: 1 TB, SSD form factor: 2.5", Read speed: 560 MB/s, Write speed: 530 MB/s, Data transfer rate: 6 Gbit/s, Component for: PC/notebook

Specifications for MZ-77Q1T0 2.5" 1 TB Serial Ata III Qlc
  • Colour
    Grey
  • Form
    Internal Drive
  • Type
    Solid State Drives
  • Weight
    46g
  • Dimensions (W x D x H)
    100x69.85x6.8mm
  • Size
    1TB
  • Capacity
    1TB
  • Data Transfer Rate
    560Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome