Elkhuizen Vertical Grip Mouse Wired Right Handed - BNEGM

Elkhuizen Vertical Grip Mouse Wired Right Handed - BNEGM

Order Code: ZT4175335S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The ergonomic shape of the mouse guarantees a healthier way of working. The extra wide, clickable scroll-wheel, the grooved left and right mouse-keys, and the optical sensor promise a convenient handling and precise movements. Instead of placing your hand flat on the mouse, your hand holds the Grip Mouse vertically, like shaking hands. The comfortable inclination-angle of 60 degrees ensures a correct, ergonomic positioning of your hand and wrist. With the neutral positioning of your arm and wrist, physical discomfort can be prevented.
Ergonomic Vertical Grip Mouse
Wired connectivity
Suitable for right handed users
2 buttons and 1 scroll wheel
PC and MAC compatible
1200 DPI setting
Cable Length: 150mm
Weight: 150g
Colour: Silver/Black

See full description
Specifications for Elkhuizen Vertical Grip Mouse Wired Right Handed - BNEGM
  • Product Type
    Vertical Grip Mouse
  • Cable Length
    150mm
  • Weight
    150g
  • Colour
    Silver/Black
  • Connectivity Type
    Wired