Gentix USB Wired Optical Mouse Scroll Wheel 1000DPI Pale Grey - JM-0300-0

Order Code: ZT4177361S

£16.49 Inc VAT (20%)


Description

The Cherry Gentix USB Wired Optical Mouse with its modern design, accurate scroll wheel action and precise mouse key pressure points make this product unique in its price class. A reliable corded mouse with 1000 dpi resolution for precise and flowing cursor control. Featuring three buttons, optical sensor and rubber side surfaces and rubber scroll wheel offer improved grip. The mouse with a symmetrical design is suitable for left and right-handed users. The Gentix mouse can be connected quickly and easily via Plug and Play. The mouse has a 1.8m cable with USB connection for use on the laptop and PC.
Exceptional design and professional quality at the perfect price
Reliable corded mouse with three buttons and optical sensor
Rubber side surfaces and rubber scroll wheel offer improved grip
Symmetrical design, suitable for left and right-handed users
High-resolution optical sensor with 1000dpi resolution for precise and flowing cursor control
Plug & Play for easy start up
1.8m cable with USB connection for use on the laptop and PC
Colour: Pale Grey

See full description
Specifications for Gentix USB Wired Optical Mouse Scroll Wheel 1000DPI Pale Grey - JM-0300-0
  • Connection Type
    USB
  • Product Type
    USB Wired Optical Mouse
  • Colour
    Pale Grey
  • Material
    Rubber
  • Cable Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome