0
1
2
3
4
5
6
7
8
9

HE Break Ergonomic Mouse Medium Right Hand Wired Rgobrhesmr

Order Code: ZT1550222S

£69.99 Inc VAT (20%)


Description

This innovative R-GO HE Break Ergonomic Mouse features software that uses colour signals in green, orange and red to let you know when you should take a short break. During mouse usage the light changes colour like a traffice light. This helps to improve comfort and prevent muscle strain. The vertical shape is designed to help improve circulation and relieve muscle tension, with a more natural and relaxed hand position. This medium, right handed mouse is designed for hands measuring 165 - 185mm.
LED colour signals let you know when to take a break
Vertical shape helps improve circulation and reduce tension
Micro breaks prevent overloading of small muscles and tendons and improve your concentration
Green: You are working healthily, Orange: Time for a break and Red: You have missed a break
The plastic used for this mouse is 100% recycled
Medium size for hands measuring 165 - 185mm
Right handed
Wired
Colour: Black
Certification with EcoVadis Gold and AGR Certified Products

See full description
Specifications for HE Break Ergonomic Mouse Medium Right Hand Wired Rgobrhesmr
  • MFR Part No.
    RG49062
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome