MC 9620 Fps Wired Gaming Mouse RGB 12000DPI Adjustable Weight Black - JM-9620

Order Code: ZT4177337S

£89.99 Inc VAT (20%)


Description

The Cherry MC 9620 FPS Wired Gaming Mouse is a customisable high-end mouse with innovative extras and a progressive design. It adapts to your precision, speed and ergonomic requirements. You can set the resolution up to 12,000 dpi, regulate your speed or assign mouse functions and illuminate it according to your wishes in the software. Weights can be inserted, the palm rest can be extended and the extra-large gliding surfaces and high-quality hand surfaces all mean that it fits perfectly in your hand.
Flexible, customizable gaming mouse
9 button mouse
Cherry button for Cherry Utility software to individualise the mouse settings
Precise, optical sensor with a dpi resolution that can be set up to 12,000 dpi
Simple weight adjustment with the 3 x 5g weights included
Ergonomic and fits every hand size thanks to the palm rest that can be extended in 5 stages
Complete colour spectrum, can be illuminated in 16.8 million colours RGB with many different illumination effects and logo projection
5 freely programmable profile settings for dpi resolution can be set in the software
Can be changed with the dpi switches, displayed via white status lights
Durable quality thanks to high-quality materials and surfaces as well as textile cable and side grip surfaces

See full description
Specifications for MC 9620 Fps Wired Gaming Mouse RGB 12000DPI Adjustable Weight Black - JM-9620
  • Connection Type
    Wired
  • Material
    High-quality materials
  • Colour
    Black
  • Product Type
    Gaming Mouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome