TM-101 Wired Mouse Black - 24274

Order Code: ZT4175138S

£10.99 Inc VAT (20%)


Description

The Trust TM-101 Wired Mouse features a three-button configuration, scroll wheel and an optical sensor for reliable and responsive control. It offers multi-use plug and play operation with a standard wired USB connection. The mouse provides a comfortable fit in either hand.
Easy to use mouse for left and right handed users
Scroll wheel with 3 buttons
1200 dpi
Suitable for non-reflective flat surfaces
Connection Type: Wired
Cable Length: 160cm
Weight: 83g
Dimensions (WxDxH): 63x38x116mm
Colour Black

See full description
Specifications for TM-101 Wired Mouse Black - 24274
  • Connection Type
    Wired
  • Weight
    83g
  • Cable Length
    160cm
  • Colour
    Black
  • Product Type
    Wired Mouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome