Classic Piano Bench Stool, PU Leather Keyboard Seat Rubber Wood Legs Black

Order Code: ZT3350078S

£45.99 Inc VAT (20%)


Description

67 x 27cm hidden storage: Lift the lid up on this piano stool - you'll discover handy space for keeping music accessories stored, such as music sheets and books.Comfortable: Padded top seat with smooth faux leather top - you can sit comfortably on this piano bench for extended periods. Great for when you want to focus on the music.Wooden legs: A strong sore, which supports you as you play. Non-slip feet gently protect the floor.Versatile: Not just a piano chair - use as a drum stool, guitar stool, occasional seat. Possibilities are endless.Dimensions: 49H x 75W x 35Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Classic Piano Bench Stool, PU Leather Keyboard Seat Rubber Wood Legs Black
  • Colour
    Black
  • Product Type
    Piano Bench Stool
  • Maximum Load
    150kg
  • Material
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome