Premium Material: Made of E1 grade particle board, making the desk robust, durable and easy to maintainSaving Desktop Space: Under the desktop there is a keyboard tray and a drawer for the keyboard and other items, which saves a lot of space on the desktopModern Style: Compact desk with modern style will be an attractive addition to your study, office, dormitory, etcSlides for Tray: Ensure your optimal comfort during typing, and saves space while keyboard is not being usedDimension: 80W x 45D x 75H cm (overall) Weight Capacity: 50kg (total) , 3kg (keyboard position, drawer) .