Ergo K860 RF Wireless Business Keyboard

Order Code: ZT4972641S

£134.99 Inc VAT (20%)
£139.993.5% off

Currently unavailable

Description

ERGO K860 split keyboard for Business. Free users to focus with a science-driven ergonomic keyboard that promotes a more relaxed, natural typing experience designed for hours of comfortable use.<br><br>A split, curved shape improves posture and reduces wrist and forearm muscle strain. The included wrist rest offers 54% more wrist support compared to a traditional Logitech keyboard without palm rest. Reducing wrist bending by 25% compared to a traditional Logitech keyboard without palm rest. The sloping form reduces muscle strain on wrists and forearms - keeping hands, neck and shoulders relaxed.<br><br>Features Logi Bolt wireless, engineered to conquer IT challenges that can arise with both in-office and remote users. Delivering cross-platform compatibility and reliable wireless connections - even in congested wireless environments. Fully encrypted and FIPS secure when paired with a Logi Bolt USB receiver.<br><br>Comfortable and nearly silent. Scooped keys with a matte finish make it easy for users to orient their fingers and stay focused. Increased key stability reduces noise and optimizes responsiveness so users feel, but dont hear, every keystroke.<br><br>Two connection options:BluetoothLow Energy wireless technology or Logi Bolt - a tiny USB receiver designed for security and high performance even in congested wireless environments. Now users have the flexibility to connect how they want while IT ensures those connections are reliable and secure.<br><br>Multi-OS Compatibility with a layout optimized for Mac and Windowsusers.

See full description
Specifications for Ergo K860 RF Wireless Business Keyboard
  • Connectivity Type
    Bluetooth/Logi Bolt USB
  • Colour
    Graphite
  • Power Supply
    2x AAA Batteries
  • Wireless Range
    10m
  • Wired/Wireless
    Wireless
  • Layout (Country Or Language)
    UK English
  • Product Type
    PC Keyboard
    Keyboards
  • Weight
    1160g
  • Dimensions (W x D x H)
    456x48x233mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome