Gxt 838 Azor Wired Gaming Mouse & Keyboard Qwerty US - 24350

Order Code: ZT4175262S

£46.99 Inc VAT (20%)


Description

The GXT 838 Azor Gaming Mouse and Keyboard work with all PCs and laptops simply plug in and start gaming. Set up the keyboard at the right height with the anti-slip rubber feet and you are ready to game in full colour. The keyboard comes with combined LED colour modes with adjustable brightness. Its anti-ghosting technology ensures that you can game fast and accurately, remain in control even when you press up to 8 keys simultaneously. The keyboard has 12 direct access media keys, making it possible to control your music or the illumination of the keyboard. You can even play music, start a search or change pages directly with the keys on your keyboard. The special game mode switch ensures that you won't return to your desktop accidentally when hitting the Windows key as it is disabled during gaming sessions. The mouse has 6 responsive buttons and illuminated design. Choose your preferred speed with the DPI select button and the continuous cycling colours will bring your gaming set-up to life.
Full-size illuminated gaming mouse and keyboard set
LED-illuminated with 3 combined colour modes and adjustable brightness
8 key anti-ghosting; every key press matters when gaming
Game mode disables the Windows key to keep your head in the game
The 12 multimedia keys help you control your videos and music
Includes a responsive gaming mouse with speed select button (800 - 3000 DPI)
Secure keyboard with anti-slip feet
Smooth mouse with low-friction gliding pads
System Requirements: Windows 10 or 11, Intel-based Mac with Mac OS X 10.15 (Catalina) or higher, Chrome OS - 2 x USB port

See full description
Specifications for Gxt 838 Azor Wired Gaming Mouse & Keyboard Qwerty US - 24350
  • Connection Type
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome