Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
KEN Dual Wireless Compact Keyboard
By Kensington
Order Code:
ZT3524532S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/ken-dual-wireless-compact-keyboard/p/ZT3524532S
Add to quotation
View all Keyboards
Description
Kensington Dual Wireless Compact Keyboard - K75502UK
Specifications
Specifications for KEN Dual Wireless Compact Keyboard
Form
Multi Device Keyboard
Colour
Black
Weight
480g
Connectivity Type
Bluetooth
Type
Keyboards
Wired/Wireless
Wireless
Operating System
Windows, Mac, iOS, Chrome
Layout (Country Or Language)
UK English
Power Supply
2x AAA Batteries
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome