Keyboard K120 Uk Layout

Order Code: ZT1524433S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Logitech K120 Corded Keyboard. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Device interface: USB, Keyboard layout: QWERTY. Cable length: 1.5 m. Recommended usage: Office. Product colour: Black

Specifications for Keyboard K120 Uk Layout
  • Colour
    Black
  • Weight
    550g
  • Form
    PC Keyboard
  • Wired/Wireless
    Wired
  • Connectivity Type
    USB
  • Type
    Keyboards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome