0
1
2
3
4
5

Mk270 Wireless Desktop Uk Layout

Order Code: ZT1530068S

£41.99 Inc VAT (20%)


Description

Logitech Wireless Combo MK270. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: USB, Keyboard layout: QWERTY, Keyboard number of keys: 111, Recommended usage: Home. Product colour: Black. Mouse included

Specifications for Mk270 Wireless Desktop Uk Layout
  • Power Supply
    2x AAA Batteries & 1x AA
  • Wired/Wireless
    Wireless
  • Colour
    Black
  • Connectivity Type
    Nano USB Receiver
  • Type
    Keyboard & Mouse Set
  • Form
    Keyboard & Mouse Set
  • Weight
    481g (keyboard) / 50g (mouse)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome