Mk850 Performance Keyboard And Mouse Set Bluetooth 24 Ghz Qwerty Uk

Order Code: ZT1520129S

£129.99 Inc VAT (20%)


Description

Logitech MK850 Performance Wireless Keyboard and Mouse Combo. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless + Bluetooth, Keyboard layout: QWERTY. Wrist rest. Recommended usage: Universal. Product colour: Black. Mouse included

Specifications for Mk850 Performance Keyboard And Mouse Set Bluetooth 24 Ghz Qwerty Uk
  • Weight
    733g (keyboard) / 135g (mouse)
  • Colour
    Black
  • Type
    Keyboard & Mouse Set
  • Wired/Wireless
    Wireless
  • Connectivity Type
    USB Receiver/Bluetooth
  • Keyboard Layout
    UK English (Qwerty)
  • Product Type
    Keyboard & Mouse Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome