Pro Fit Ergo Wireless Keyboard UK Layout Black

Pro Fit Ergo Wireless Keyboard UK Layout Black

Order Code: ZT1061021SCopy

£73.99 Inc VAT (20%)


Description

With its split & sloped keyboard with adjustable reverse tilt and built-in wrist rest, the ergonomist-approved Pro Fit® Ergo Wireless Keyboard positions your hands for improved comfort. Features include dual wireless (2.4GHz and Bluetooth 4.0 LE) with 128-bit AES encryption, quiet typing, spill-proof keys, F-keys for shortcuts, caps lock, numbers lock & scroll lock, a three-mode power-saving switch and a replaceable receiver*. * In the event the receiver is lost or damaged, simply purchase a new one, pair it with your mouse and you’re ready.

See full description
Specifications for Pro Fit Ergo Wireless Keyboard UK Layout Black
  • Colour
    Black
  • MFR Part No.
    K75401UK
  • Depth
    252mm
  • Weight
    1kg
  • Width
    482mm
  • Height
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome