Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Sandy Beach Keyboard Support
By Fellowes
Order Code:
ZT3528537S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/sandy-beach-keyboard-support/p/ZT3528537S
Add to quotation
View all Keyboards
Description
Fellowes Sandy Beach Keyboard Wrist Support 9179401
Specifications
Technical Information
Specifications for Sandy Beach Keyboard Support
Padding Type
Gel
Weight
310g
Form
Keyboard Wrist Rest
Colour
Design
Style
Sandy Beach Design
Product Type
Wrist Rests
Surface
Polyurethane
Dimensions (W x D x H)
471.5x58.7x19.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome