Space-Saving Corner Work Desk Gaming W/Steel Frame CPU Rack Keyboard Tray

Order Code: ZT3351729S

£109.99 Inc VAT (20%)


Description

L-SHAPED DESIGN: Fits into corners with ease to save space in your home, office or gaming area. Features two large desktops to work from with a small middle desktop.STEEL FRAME: A solid, sturdy and durable frame, with a powder coating for extra strength. Fitted with adjustable feet to keep the balance, even on uneven ground.MDF SHELVES: In a versatile black, they provide an excellent surface to work from. Melamine coating is smooth and easy to clean. Also features a slide-out keyboard tray.CPU UNIT: Keeps your PC's tower safely in place. Can be removed. DIMENSIONS: 86.5H x 165L x 145Wcm. CPU holder: 47L x 43Wcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Space-Saving Corner Work Desk Gaming W/Steel Frame CPU Rack Keyboard Tray
  • Product Type
    Corner Work Desk
  • Maximum Load
    50kg
  • Shelf Colour
    Black
  • Shelf Material
    MDF
  • Frame Material
    Steel
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome