Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Under Desk Keyboard Tray - With
By Startech
Order Code:
ZT1585530S
£109.99
each
Inc VAT (20%)
£219.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 3rd Jan
In Stock
GBP
219.98
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/under-desk-keyboard-tray-with/p/ZT1585530S
Add to quotation
View all Keyboards
Description
Under Desk Keyboard Tray - With 26in W - Height Adjustable
Specifications
Specifications for Under Desk Keyboard Tray - With
Width
782mm
Height
215mm
Weight
5kg
Depth
670mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome