USB Standard Keyboard Black (Spill Resistant Design, Water Drains Away) 24-0232

Order Code: ZT1546191S

£10.99 Inc VAT (20%)


Description

The Standard Keyboard from Computer Gear is an essential accessory for PCs. The simple but durable design includes a spill-resistant design, adjustable feet and an anti-bacterial coating. Simple plug-and-play USB installation makes it easy to set up.
Standard 105-key UK USB keyboard
Spill resistant design allows water to drain away
Adjustable feet for comfortable use
Anti-bacterial coating
High quality membrane reduces key noise
Illuminated LEDs for Num Lock/Caps Lock/Scroll Lock
1.5m cable
Driver-free plug and play installation

See full description
Specifications for USB Standard Keyboard Black (Spill Resistant Design, Water Drains Away) 24-0232
  • MFR Part No.
    GR02370
  • Material
    Plastic
  • Cable Length
    1.5m
  • Product Type
    Keyboard
  • Colour
    Black
  • Connection Type
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome