0
1
2
3
4

Wireless Combo Mk330 Uk Layout Keyboard Mouse

Order Code: ZT1525845S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Logitech Wireless Combo MK330. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: USB, Keyboard layout: QWERTY, Recommended usage: Home. Product colour: Black. Mouse included

Specifications for Wireless Combo Mk330 Uk Layout Keyboard Mouse
  • Connectivity Type
    USB
  • Wired/Wireless
    Wireless
  • Type
    Keyboard & Mouse Set
  • Colour
    Black
  • Form
    Keyboard & Mouse Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome