Wireless Solar Keyboard K750

Order Code: ZT1528861S

£113.99 Inc VAT (20%)
£119.995% off


Description

Logitech Wireless Solar Keyboard K750. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless, Keyboard layout: QWERTY, Keyboard number of keys: 104, Recommended usage: Office. Product colour: Black

Specifications for Wireless Solar Keyboard K750
  • Wired/Wireless
    Wireless
  • Power Supply
    Solar Battery
  • Connectivity Type
    USB
  • Type
    Keyboards
  • Colour
    Black
  • Form
    PC Keyboard
  • Weight
    694.5g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome